Zoro Homepage

Other Mystix Aromatherapy System

  • Mfr # 8SP-MU-5

  • Zoro # G512415399


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
5.25 in
Depth (In.)
11.88 in
Width (In.)
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SP-MU-5
Zoro #
G512415399
UPC #
195205079699
Country of Origin
United States

Dimensions

Length
5.25 in
Depth (In.)
11.88 in
Width (In.)
8.13 in

Details

Material
Metal

Description

An array of finely curated fragrances transport your senses to another realm while offering the therapeutic benefits of essential oils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.