
Other P- Trap Slip Joint Extension Venetian Bronze
Mfr # RP103667RB
Zoro # G615694677
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
1.5 in
Material of Construction
Brass
Color/Finish
Bronze
Depth
12 in
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103667RB
Zoro #
G615694677
UPC #
195205105152
Country of Origin
China
Dimensions
Length (In.)
1.5 in
Depth
12 in
Width
1.5 in
Details
Material of Construction
Brass
Color/Finish
Bronze
Finish
Venetian Bronze
Description
- Brass Construction
- 1- 1/4" diameter
- 12" tailpiece extension tube with compression brass nut and rubber washer
- Extends lavatory sink tailpiece to waste trap
- Can be cut to length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.