Zoro Homepage

Other Robe Hook Glass Installation Kit

  • Mfr # 699906-BL

  • Zoro # G415828609


product price: $51.75
/ea

Key Features

Bar Length
0.5 in
Color
Black
Height
3.25 in
Finish
Matte Black
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699906-BL
Zoro #
G415828609
UPC #
195205107385
Country of Origin
China

Dimensions

Bar Length
0.5 in
Height
3.25 in
Width
0.81 in

Details

Color
Black
Finish
Matte Black
Material
Zinc

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.