Zoro Homepage

Other

  • Mfr # RP200051

  • Zoro # G915828543


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
13.44 in
Spout Length
13.44 in
Depth
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP200051
Zoro #
G915828543
UPC #
195205038634
Country of Origin
China

Dimensions

Width
13.44 in
Spout Length
13.44 in
Depth
1.81 in

Details

Material
Plastic

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.