Zoro Homepage

Other Terminal Block 3 Pole, 1 Phase

  • Mfr # EP102725

  • Zoro # G215694367


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
1.5 in
Overall Depth
1.25 in
Overall Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP102725
Zoro #
G215694367
UPC #
195205125693
Country of Origin
United States

Dimensions

Overall Width
1.5 in
Overall Depth
1.25 in
Overall Length
2.25 in

Details

Item
Terminal Block
Material
Plastic

Description

  • Genuine Brizo manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.