
Other Towel Bar Glass Installation Kit
Mfr # 699907-BL
Zoro # G015629248
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Width
2.25 in
Finish
Matte Black
Color
Black
Bar Length
0.75 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
699907-BL
Zoro #
G015629248
UPC #
195205107392
Country of Origin
China
Dimensions
Width
2.25 in
Bar Length
0.75 in
Height
2.25 in
Details
Finish
Matte Black
Color
Black
Material
Zinc
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.