Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other TWO-HANDLE FREESTANDING TUB FILLER ROUGH

  • Mfr # R70200

  • Zoro # G812468156


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width (In.)
12 in
Length
5.25 in
Depth (In.)
8.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R70200
Zoro #
G812468156
UPC #
34449713511
Country of Origin
United States

Dimensions

Width (In.)
12 in
Length
5.25 in
Depth (In.)
8.19 in

Details

Material
Brass

Description

  • •For floor mount 2-hole installations; 4 3⁄4" max floor thickness
  • •1⁄2" rough-in; forged brass body; design provides simple and stable installation
  • •Forged brass body
  • •MUST ORDER TRIM SEPARATELY
  • •4 3⁄4” max floor thickness
  • •Provides simple & stable installation and constant vertical spout height to finished floor
  • •Includes pre-assembled gasket, test caps, rigid plasterguard and spacing plate to ensure 8” spread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.