Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pristive Reverse Osmosis Filter Cartridge Replacement

  • Mfr # BWQ300102

  • Zoro # G015773583


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
5 in
Width
5 in
Length
15.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWQ300102
Zoro #
G015773583
UPC #
195205119586
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in
Length
15.38 in

Details

Material
Plastic

Description

Experience the truest essence of water with the Pristive Tankless Reverse Osmosis System. The Pristive Reverse Osmosis Filter is a 4-stage composite filter that reduces more than 90 contaminants covered by NSF 58.


  • Compatible only with the Pristive Tankless Reverse Osmosis System, the Reverse Osmosis Filter is a 4-stage composite filter that reduces more than 90 contaminants covered by NSF 58 including lead, mercury, radium, copper, arsenic, polyfluoroalkyl substances (PFAs), total dissolved solids (TDS), hardness, parasites, microplastics, and asbestos.
  • Based on the amount of water used, the Reverse Osmosis Filter Cartridge has a life of 1,320 gallons (5,000L) or two years, whichever comes first.
  • Quarter-turn twist cartridge for easy installation and replacement.
  • For cold water use only.
  • Under-sink installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.