Zoro Homepage

Pristive Reverse Osmosis Pre-Filter Replacement

  • Mfr # BWQ300350

  • Zoro # G615773655


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
2.13 in
Length
5.19 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWQ300350
Zoro #
G615773655
UPC #
195205119913
Country of Origin
China

Dimensions

Depth
2.13 in
Length
5.19 in
Width
2.13 in

Details

Material
Plastic

Description

The Pristive Pre-Filter is an external filter inline or inlet tubing that helps minimize clogging and enhances the systems efficiency. The pre-filter lasts for up to 3,950 gallons, or around six years, whichever comes first


  • Compatible only with the Pristive Tankless Reverse Osmosis System, this external filter (inline on inlet tubing) helps minimize clogging and enhances the system’s efficiency.
  • Replace filter every 3,950 gallons, or around six years.
  • For cold water use only.
  • Under-sink installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.