Zoro Homepage

Pristive Reverse Osmosis Remineralizer Cartridge

  • Mfr # BWQ300300

  • Zoro # G515773700


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
2.75 in
Depth
2.75 in
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWQ300300
Zoro #
G515773700
UPC #
195205119906
Country of Origin
China

Dimensions

Width
2.75 in
Depth
2.75 in
Length
10.25 in

Details

Material
Plastic

Description

Experience the truest essence of water with the Pristive Tankless Reverse Osmosis System. The Pristive Remineralizer Cartridge is an optional external accessory filter that infuses water with calcite and dolomite minerals, enhancing taste and improving water pH. Mimicking the natural percolation of minerals into water after rainfall, this process restores essential minerals back to water, elevating taste and pH.


  • Compatible only with the Pristive Tankless Reverse Osmosis System, this optional external filter infuses water with calcite and dolomite minerals, enhancing taste and improving water pH.
  • Replace remineralizer cartridge every 1,320 gallons (5,000L) or two years, whichever comes first.
  • For cold water use only.
  • Under-sink installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.