Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pristive Tankless Under Sink 6-Stage Reverse Osmosis System

  • Mfr # BWQ1001012

  • Zoro # G015773705


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
17.94 in
Depth
15.81 in
Width
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWQ1001012
Zoro #
G015773705
UPC #
195205119579
Country of Origin
China

Dimensions

Length
17.94 in
Depth
15.81 in
Width
6.13 in

Details

Material
Plastic

Description

Experience the truest essence of water with the Pristive Tankless Reverse Osmosis System. Advanced six-stage filtration reduces more than 90 contaminants, leaving only the elemental beauty of water: as refreshing as it is revitalizing.


  • Certified to reduce more than 90 contaminants from drinking water when tested against National Sanitation Foundation (NSF) standards, including: lead, total PFAS, arsenic, bacteria, chlorine, chromium, copper, TDS, mercury, microplastics, pharmaceuticals, and heavy metals. It’s certified for more than 99% reduction of total PFAS, bacteria, virus, and cysts.
  • The system’s tankless design ensures a constant flow of water. A self-flushing feature automatically cycles water to prevent stagnation, so fresher, cleaner water is always at hand.
  • System includes (3) filter cartidges for 6-stages of filtration: Pre-Filter (BWQ300350), Reverse Osmosis Compound Filter (BWQ300102), Carbon Filter (BWQ300202)
  • Optional 7-stage filtration available with the Remineralizer Cartidge (BWQ300300) sold separately. Infusing water with calcite and dolomite minerals, this filter enhances taste and improves water pH.
  • Compact design requires fewer hoses and fewer connections made by hand, saving 60% more space compared to a traditional tanked system.
  • The system pairs with any Brizo beverage faucet with air gap, or your refrigerator for clean water throughout the entire kitchen.
  • The system is 90% more efficient and boasts a 2.5:1 filtered water-to-waste ratio, compared to the tanked average of 1:4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.