Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Pop-Up With Overflow

  • Mfr # RP72414SL

  • Zoro # G012468253


product price: $151.19
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.72 in
Width
2.72 in
Overall Depth
7.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72414SL
Zoro #
G012468253
UPC #
34449880770
Country of Origin
China

Dimensions

Length - Drains
2.72 in
Width
2.72 in
Overall Depth
7.06 in

Details

Material of Construction - Drains
Brass
Finish
Luxe Steel

Description

  • •2 3/4" diameter push button drain
  • •With overflow holesfor use with lavatory sinks with built-in overflow drain holes
  • •Fits sinks with standard 1 5/8" drain hole size
  • •If used with electronic lavatory, must use plastic tailpiece included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.