Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rook: 18 Towel Bar

  • Mfr # 691861-PC

  • Zoro # G415947003


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Material
Metal
Finish
Chrome
Height
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691861-PC
Zoro #
G415947003
UPC #
34449783798
Country of Origin
China

Dimensions

Length
3.5 in
Height
2.31 in

Details

Material
Metal
Finish
Chrome

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.


  • Stainless steel finish
  • Genuine Delta Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.