
Rook: 24 Towel Bar
Mfr # 692461-GL
Zoro # G315947004
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Height
2.31 in
Finish
Luxe Gold
Length
3.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692461-GL
Zoro #
G315947004
UPC #
34449874687
Country of Origin
China
Dimensions
Height
2.31 in
Length
3.5 in
Details
Finish
Luxe Gold
Material
Metal
Description
Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.
- Mounting hardware and mounting instructions included with product
- Luxe gold finish for a luxurious feel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.