Zoro Homepage

Rook 7 Shower Arm and Flange

  • Mfr # RP78580GL

  • Zoro # G812377953


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Material
Brass
Length
7.19 in
Depth (In.)
2.75 in
Width (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78580GL
Zoro #
G812377953
UPC #
34449868631
Country of Origin
China

Dimensions

Length
7.19 in
Depth (In.)
2.75 in
Width (In.)
2.75 in

Details

Finish
Luxe Gold
Material
Brass

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.