
Rook: 8'' H2Okinetic Round Multi-Function Wall Mount Showerhead
Mfr # 87461-PN
Zoro # G215947098
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Length
3.94 in
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Depth
7.88 in
Features
Watersense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87461-PN
Zoro #
G215947098
UPC #
34449792110
Country of Origin
China
Dimensions
Length
3.94 in
Depth
7.88 in
Width
7.88 in
Details
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Features
Watersense
Certification
CEC Certified
Material
Plastic
Description
The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water. Our Invigorating Spray provides our highest-pressure spray to awaken the senses with an intense, energizing stream.
- H2Okinetic Technology with self-cleaning spray holes
- Rook Shower Head
- 4 Spray Settings - Invigorating H2Okinetic Spray, Full-body H2Okinetic Spray, Massage Spray & Pause
- Metal lever for spray selection
- Finished spray face
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.