Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rook 8 Mini Towel Bar

  • Mfr # 694761-PC

  • Zoro # G212370974


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Bar Length
3.5 in
Material
Metal
Width
2.31 in
Height
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694761-PC
Zoro #
G212370974
UPC #
34449783941
Country of Origin
China

Dimensions

Bar Length
3.5 in
Width
2.31 in
Height
10.31 in

Details

Finish
Chrome
Material
Metal

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.