Zoro Homepage

Rook Disposal and Flange Stopper - Kitchen

  • Mfr # 69070-PG

  • Zoro # G512468128


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
1.38 in
Overall Length (In.)
4.5 in
Material of Construction
Brass
Overall Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69070-PG
Zoro #
G512468128
UPC #
34449920292
Country of Origin
China

Dimensions

Overall Height (In.)
1.38 in
Overall Length (In.)
4.5 in
Overall Width (In.)
4.5 in

Details

Finish
Polished Gold
Material of Construction
Brass

Description

  • •4 1/2" diameter brass flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.