Zoro Homepage

Rook Double Robe Hook

  • Mfr # 693561-GL

  • Zoro # G612378464


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Bar Length
5.19 in
Material
Zinc
Width
2.31 in
Height
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693561-GL
Zoro #
G612378464
UPC #
34449874670
Country of Origin
China

Dimensions

Bar Length
5.19 in
Width
2.31 in
Height
4.63 in

Details

Finish
Luxe Gold
Material
Zinc

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.