
Rook: Double Robe Hook
Mfr # 693561-PC
Zoro # G715946997
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Length
5.19 in
Height
4.63 in
Width
2.31 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693561-PC
Zoro #
G715946997
UPC #
34449783897
Country of Origin
China
Dimensions
Length
5.19 in
Height
4.63 in
Width
2.31 in
Details
Finish
Chrome
Material
Zinc
Description
Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.
- Mounting hardware and mounting instructions included with product
- Lifetime faucet and finish limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.