Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rook: Pressure Balance Valve with Integrated 3-Function Diverter Trim

  • Mfr # T75P560-PN

  • Zoro # G615947056


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Polished Nickel
Width (In.)
7 in
Length
5.25 in
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75P560-PN
Zoro #
G615947056
UPC #
34449911818
Country of Origin
United States

Dimensions

Width (In.)
7 in
Length
5.25 in
Depth (In.)
7 in

Details

Material
Metal
Finish
Polished Nickel
Standards
CEC Certified

Description

  • Single-function pressure balance cartridge
  • Rook Shower Trim with Diverter
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.