Rook: Sensori Thermostatic Valve Trim - Cross

  • Mfr # T66T061-GL

  • Zoro # G315947172


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Width
7 in
Material
Brass
Finish
Luxe Gold
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T66T061-GL
Zoro #
G315947172
UPC #
34449866910
Country of Origin
United States

Dimensions

Depth
7 in
Width
7 in
Length
4.13 in

Details

Material
Brass
Finish
Luxe Gold
Application
Bath

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.


  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Rook Valve Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.