
Rook: Sensori Volume Control Trim - Cross
Mfr # T66661-GL
Zoro # G415947041
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
2.5 in
Length
4.13 in
Width
2.5 in
Finish
Luxe Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T66661-GL
Zoro #
G415947041
UPC #
34449866934
Country of Origin
United States
Dimensions
Height
2.5 in
Length
4.13 in
Width
2.5 in
Details
Material
Brass
Finish
Luxe Gold
Description
Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.
- Volume control has a recommended working pressure of 45-80 psi
- Rook Volume Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.