Zoro Homepage

Rook: Single-Handle Lavatory Faucet 1.2 GPM

  • Mfr # 65060LF-NKBL-ECO

  • Zoro # G615947018


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Width
2.63 in
Material
Metal
Height
6.19 in
Finish
Luxe Nickel /Matte Black
Application
Bath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65060LF-NKBL-ECO
Zoro #
G615947018
UPC #
34449812412
Country of Origin
China

Dimensions

Width
2.63 in
Height
6.19 in
Length
7.69 in

Details

Material
Metal
Finish
Luxe Nickel /Matte Black
Application
Bath

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.


  • Spout features hidden water-efficient, laminar flow aerator
  • Rook Single Hole
  • Accommodates up to 2-1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.