
Rook Single Handle Single Hole Lavatory Faucet
Mfr # 65061LF-PC
Zoro # G312371185
product price: $866.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
2.63 in
Length
6.69 in
Height
6.19 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65061LF-PC
Zoro #
G312371185
UPC #
34449784313
Country of Origin
China
Dimensions
Width
2.63 in
Length
6.69 in
Height
6.19 in
Details
Material
Brass
Finish
Chrome
Description
Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.