Rook: Single-Handle Vessel Lavatory Faucet 1.2 GPM

  • Mfr # 65461LF-PN-ECO

  • Zoro # G215947081


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Length
6.69 in
Material
Metal
Finish
Polished Nickel
Application
Bath
Width
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65461LF-PN-ECO
Zoro #
G215947081
UPC #
34449812191
Country of Origin
China

Dimensions

Length
6.69 in
Width
2.63 in

Details

Material
Metal
Finish
Polished Nickel
Application
Bath

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.


  • Channel spout
  • 1-hole installation
  • Accommodates up to 2-1/2" deck thickness
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Rook Vessel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.