
Rook Single Handle Vessel Lavatory Faucet
Mfr # 65461LF-RB-ECO
Zoro # G312373264
product price: $1,437.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
2.63 in
Length
6.69 in
Height
12.63 in
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65461LF-RB-ECO
Zoro #
G312373264
UPC #
34449812184
Country of Origin
China
Dimensions
Width
2.63 in
Length
6.69 in
Height
12.63 in
Details
Material
Metal
Finish
Venetian Bronze
Description
Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.