
Rook: SmartTouch Pull-Down Kitchen Faucet
Mfr # 64074LF-SS
Zoro # G715947093
product price: $1,320.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Width
2.63 in
Typical Application
Kitchen
Features
Lead Free
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64074LF-SS
Zoro #
G715947093
UPC #
34449920421
Country of Origin
United States
Dimensions
Width
2.63 in
Length (In.)
10.88 in
Details
Number of Holes
1
Typical Application
Kitchen
Features
Lead Free
Material
Brass
Flow Rate (GPM)
1.8
Finish
Stainless
CEC Compliant
Yes
Description
The Rook Collection by Brizo exudes stately elegance at every turn. Its classic craftsman style is reminiscent of an early 20th century aesthetic; while contemporary, feminine touches elevate and modernize the look.
- SmartTouch Technology with TempID – tap on/off functionality with temperature indicating LED light
- Rook Pull-Down
- Two-function wand: spray and stream
- Touch-Clean nozzles – swipe away mineral deposits
- 1-hole installation
- Euro-motion Diamond Valve with InnoFlex waterways
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.