Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rook: Tempassure Thermostatic Valve Only Trim

  • Mfr # T60061-PC

  • Zoro # G715947154


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.5 in
Finish
Chrome
Depth (In.)
6.5 in
Material
Brass
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60061-PC
Zoro #
G715947154
UPC #
34449792264
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Depth (In.)
6.5 in
Length
5 in

Details

Finish
Chrome
Material
Brass

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.


  • For use with MultiChoice Universal Rough
  • Rook Valve Only
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • R60000-PX;R60000-UNWSHF;R60000-UNWS;R60000-PXWS;R60000-UNBXHF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.