Zoro Homepage

Rook TempAssure Thermostatic Valve with 6-Function Diverter Trim

  • Mfr # T75661-NKBL

  • Zoro # G712373307


product price: $1,374.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel /Matte Black
Material
Metal
Width (In.)
7 in
Length
7.25 in
Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75661-NKBL
Zoro #
G712373307
UPC #
34449827430
Country of Origin
United States

Dimensions

Width (In.)
7 in
Length
7.25 in
Depth (In.)
8 in

Details

Finish
Luxe Nickel /Matte Black
Material
Metal

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.