Zoro Homepage

Rook Universal Tank Lever

  • Mfr # 696361-PN

  • Zoro # G012377661


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Brizo Rook®
For Use With
Rook Bath Collection
Material
Plastic
Length
1.63 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696361-PN
Zoro #
G012377661
UPC #
34449784047
Country of Origin
China

Dimensions

Length
1.63 in
Width
1.63 in
Height
3.75 in

Details

Fits Brand
Brizo Rook®
For Use With
Rook Bath Collection
Material
Plastic
Finish
Polished Nickel

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.