Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rook WALL MOUNT HANDSHOWER WITH H2OKINETIC TECHNOLOGY

  • Mfr # 88861-NKBL

  • Zoro # G412468112


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8.5 in
Width
3.5 in
Finish
Luxe Nickel /Matte Black
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88861-NKBL
Zoro #
G412468112
UPC #
34449792196
Country of Origin
China

Dimensions

Length
8.5 in
Width
3.5 in
Depth
9.56 in

Details

Material
Brass
Finish
Luxe Nickel /Matte Black
Flow Rate (GPM)
1.75

Description

The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.