Zoro Homepage

Rook: Widespread Lavatory and Bidet Lever Handle Kit

  • Mfr # HL5360-PC

  • Zoro # G115947150


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Overall Height
3.44 in
Material
Zinc
Overall Length
2.31 in
Overall Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5360-PC
Zoro #
G115947150
UPC #
34449784498
Country of Origin
China

Dimensions

Overall Height
3.44 in
Overall Length
2.31 in
Overall Width
3.38 in

Details

Finish
Chrome
Material
Zinc

Description

Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook Bath Collection is an arresting, modern interpretation of a stately aesthetic. Pair the lever handles with the widespread lavatory for a customized look.


  • Handles secure to valves with rare earth magnet
  • Rook Handle Kit
  • Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
  • Optional white handle inserts available and sold separately (RP78584WH)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.