Zoro Homepage
This item is Discontinued.
Brizo Round Raincan Showerhead 81392-BL-2.5

Round Raincan Showerhead (Discontinued)

  • Mfr # 81392-BL-2.5
  • Zoro # G306506197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81392-BL-2.5
Zoro #
G306506197
UPC #
34449925020
Country of Origin
China

Dimensions

Length
2.38
Width
11.81
Height
11.81

Details

Item
Showerhead
Color
Black
Weight
1.5
Finish
Matte Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.