Zoro Homepage
This item is Discontinued.
Brizo Siderna 3-FUNCTION DIVERTER TRIM T60880-BN

Siderna 3-FUNCTION DIVERTER TRIM (Discontinued)

  • Mfr # T60880-BN
  • Zoro # G107048186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60880-BN
Zoro #
G107048186
UPC #
34449638814
Country of Origin
United States

Dimensions

Length
3.06
Height (In.)
5.5
Width (In.)
5.5

Details

Item
Showering Component
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.