Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siderna: 6-Function Diverter Trim

  • Mfr # T60980-BL

  • Zoro # G515947156


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
CEC Certified
Material
Brass
Width (In.)
5.5 in
Length (In.)
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60980-BL
Zoro #
G515947156
UPC #
34449704533
Country of Origin
United States

Dimensions

Width (In.)
5.5 in
Length (In.)
2.88 in
Depth (In.)
5.5 in

Details

Finish
Matte Black
Standards
CEC Certified
Material
Brass

Description

The soft, flowing curves of the Siderna Bath Collection mimic the movement of cascading waterfalls, while stark, crisp lines evoke modern sophistication.


  • Diverter trim
  • Siderna Diverter
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY
  • R60700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.