Zoro Homepage

Siderna: TempAssure Thermostatic Valve with Integrated 6-Function Diverter Trim

  • Mfr # T75680-BN

  • Zoro # G515947095


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Length
5.16 in
Standards
CEC Certified
Width (In.)
6.81 in
Depth (In.)
8.34 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75680-BN
Zoro #
G515947095
UPC #
34449912693
Country of Origin
United States

Dimensions

Length
5.16 in
Width (In.)
6.81 in
Depth (In.)
8.34 in

Details

Standards
CEC Certified
Material
Metal
Finish
Brushed Nickel

Description

  • TempAssure Thermostatic medium flow valving
  • Siderna Shower Trim with Diverter
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.