Zoro Homepage

Solna Beverage Faucet with Arc Spout

  • Mfr # 61320LF-C-MW

  • Zoro # G015621969


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61320LF-C-MW
Zoro #
G015621969
UPC #
195205069782
Country of Origin
United States

Dimensions

Length (In.)
6.06 in
Width
2 in
Depth
9.5 in

Details

Finish
Matte White
Flow Rate
1.5 GPM
Handle Type
Single Handle Lever
Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Color/Finish
White

Description

Beverage faucets are the perfect complement to any kitchen space. Compatible with an array of filtration systems to deliver purified drinking water, exactly as you like it.


  • DIAMOND Seal Technology
  • Compatible with the Pristive Tankless Reverse Osmosis System, filtered water systems, chillers, or as a cold water tap
  • Accommodates up to 3" deck thickness
  • Spout swivels 360 ̊
  • Integrated supply tubes
  • Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.