Zoro Homepage

Solna: Instant Hot Faucet with Square Spout

  • Mfr # 61365LF-H-BL

  • Zoro # G515947057


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Features
Lead Free
Finish
Matte Black
CEC Compliant
Yes
Width
4.19 in
Flow Rate (GPM)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61365LF-H-BL
Zoro #
G515947057
UPC #
34449943482
Country of Origin
China

Dimensions

Width
4.19 in
Depth
8.94 in
Length (In.)
5.25 in

Details

Features
Lead Free
Finish
Matte Black
CEC Compliant
Yes
Flow Rate (GPM)
1
Typical Application
Kitchen
Material
Brass
Number of Holes
1

Description

Brizo Instant Hot faucets easily coordinate with any aesthetic, elevating the culinary experience with style and convenience. The hot water tank can deliver near boiling water and is ready at a moments notice-ideal for aromatherapy, steeping tea, brewing French press coffee and more.


  • Engineered to pair with InSinkErator HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Solna Instant Hot
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360 ̊
  • Accommodates up to 3 deck thickness"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.