Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solna: Single Handle Pull-Down Prep Faucet

  • Mfr # 63920LF-PC

  • Zoro # G515947026


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Kitchen
Green Certification or Other Recognition
CalGreen
Features
Lead Free
Material
Brass
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63920LF-PC
Zoro #
G515947026
UPC #
34449644372
Country of Origin
United States

Dimensions

Width
4.5 in
Length (In.)
8.91 in

Details

Typical Application
Kitchen
Green Certification or Other Recognition
CalGreen
Features
Lead Free
Material
Brass
Number of Holes
1
Finish
Chrome
Flow Rate (GPM)
1.8
CEC Compliant
Yes

Description

Solna takes clean design to a new level with its seamless pull-down wand and crisp lines.


  • MagneDock Technology – magnetic docking system
  • Solna Pull-Down Prep
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Two-function wand: spray and stream
  • Hidden pull-down wand
  • 1-hole installation
  • Spout swivels 360°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.