Zoro Homepage

Talo Pull-Down Wand Assembly - Kitchen

  • Mfr # RP60267RB

  • Zoro # G212511803


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Venetian Bronze
Width
2.56 in
Length
2.56 in
Depth
5.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team