Tempassure Thermostatic Valve With Diverter Trim Handle Kit, Industrial Lever Matte Black/Luxe Gold

  • Mfr # HL7534-BLGL

  • Zoro # G815676060


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Gold
Material
Zinc
Length
8.13 in
Color
Black/Gold
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL7534-BLGL
Zoro #
G815676060
UPC #
195205118305
Country of Origin
China

Dimensions

Length
8.13 in
Width (In.)
2.25 in
Depth (In.)
4.69 in

Details

Finish
Matte Black/Luxe Gold
Material
Zinc
Color
Black/Gold

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.