Zoro Homepage

The Tulham Kitchen Collection by Beverage Faucet

  • Mfr # 61358LF-C-GLPG

  • Zoro # G012377869


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold / Polished Gold
Number of Handles
Single Handle Lever
Flow Rate
1.5 GPM
Depth
9.56 in
Length (In.)
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61358LF-C-GLPG
Zoro #
G012377869
UPC #
195205017073
Country of Origin
United States

Dimensions

Depth
9.56 in
Length (In.)
6.69 in
Width
3.63 in

Details

Finish
Luxe Gold / Polished Gold
Number of Handles
Single Handle Lever
Flow Rate
1.5 GPM
Material
Brass

Description

Brizo Beverage faucets are the perfect complement to any kitchen space. Each is compatible with an array of filtration systems to deliver purified drinking water, exactly as you like it.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.