Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Tulham Kitchen Collection by Pull-Down Kitchen Faucet

  • Mfr # 63058LF-GLPG

  • Zoro # G012377814


product price: $937.00
/ea
Free Shipping & Returns

Key Features

Number of Handles
Single Handle Lever
Flow Rate
1.8 GPM
Width
5 in
Length (In.)
11.19 in
Depth
17.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63058LF-GLPG
Zoro #
G012377814
UPC #
195205016953
Country of Origin
China

Dimensions

Width
5 in
Length (In.)
11.19 in
Depth
17.56 in

Details

Finish
Luxe Gold / Polished Gold
Number of Handles
Single Handle Lever
Flow Rate
1.8 GPM
Material
Brass

Description

Grandeur takes a playful turn in the Tulham Kitchen Collection. Elegant contours combine with art deco motifs for an inventive blend of the traditional and the avant-garde.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.