Zoro Homepage

Traditional PRESSURE BALANCE TRADITIONAL SHOWER ONLY

  • Mfr # T60P210-PN

  • Zoro # G012372994


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Brass
Flow (GPM)
1.75
Depth (In.)
10 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60P210-PN
Zoro #
G012372994
UPC #
034449677806
Country of Origin
United States

Dimensions

Depth (In.)
10 in
Length
11.75 in
Width (In.)
7.5 in

Details

Finish
Polished Nickel
Material
Brass
Flow (GPM)
1.75

Description

Traditional yet timeless styling bridges the past and present.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.