Zoro Homepage

Traditional Shower Arm

  • Mfr # RP40593PN

  • Zoro # G412415208


product price: $50.35
/ea

Key Features

Finish
Polished Nickel
Material
Brass
Width (In.)
0.81 in
Depth (In.)
2.97 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team