Zoro Homepage
This item is Discontinued.
Brizo Tresa Soap Dispenser RP61024SS

Tresa Soap Dispenser (Discontinued)

  • Mfr # RP61024SS
  • Zoro # G907048041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61024SS
Zoro #
G907048041
UPC #
34449623827
Country of Origin
United States

Dimensions

Overall Length
5.06
Width
1.84
Height
3.5

Details

Dispenser Color
Silver
Finish
Stainless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.