Zoro Homepage

Tresa Spray and Hose Assembly

  • Mfr # RP61013PC

  • Zoro # G112415805


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Chrome
Width
2.13 in
Length
2.13 in
Depth
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team