Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering 10in Linear Round Single-Function Raincan Showerhead

  • Mfr # 81398-BNX-2.5

  • Zoro # G412468204


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.44 in
Width
10 in
Finish
Brilliance Black Onyx
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81398-BNX-2.5
Zoro #
G412468204
UPC #
195205056560
Country of Origin
China

Dimensions

Length
3.44 in
Width
10 in
Depth
10 in

Details

Material
Brass
Finish
Brilliance Black Onyx
Flow Rate (GPM)
2.5

Description

Features full spray coverage and medium pressure. A steady, full-coverage flow adapts to every need, from wetting hair to soothing tired muscles or simply unwinding from a long day.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.