Zoro Homepage

Universal Showering 7 Shower Arm and Flange

  • Mfr # RP74448SL

  • Zoro # G912415364


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Steel
Material
Brass
Width (In.)
2 in
Depth (In.)
7.13 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP74448SL
Zoro #
G912415364
UPC #
34449962193
Country of Origin
China

Dimensions

Width (In.)
2 in
Depth (In.)
7.13 in
Length
2 in

Details

Finish
Luxe Steel
Material
Brass

Description

  • •1/2" NPT threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.